Skip Content
GUN MIG 300A 10 .045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG 300A 10 .045

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNS3010TE5EMC
  • Mfr. Model # S3010TE5EMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 723
  • Shipping Weight 1.0 lbs

Product Details

Feature a small or large curved OXO-style handle, steel monocoil power cable designed for more abusive environments, optional fixed or rotatable necks in various angles, and standard, locking or dual pull trigger options. Only OXO-style handle options can

Technical Specs

  • Cable Length (Meters) 3.048
  • Cable Length (Ft.) 10
  • Wire Size 0.045"/1.2mm
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Rear Connection Miller(R)
  • Series Quick Tip(TM)
  • Amps 300
  • Duty Cycle (%) 100
  • Tip Series Quick Tip(TM)
  • Handle Type Oxo Small Curved
  • Item MIG Welding Gun
  • Liner Conventional
  • Neck Tube Angle 45 Degrees
  • Neck Tube Type Rotatable
  • Neck Tube Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list