GUN MIG 300 AMP SMALL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN MIG 300 AMP SMALL HANDLE

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRGMXS3215-35
  • Mfr. Model # MXS3215-35
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • MIG Gun Number MXS3215-35
  • Cable Length (Ft.) 15
  • Handle Type Small Handle
  • Item MIG Welding Gun
  • Wire Size 0.035"
  • Rear Connection Miller(R)
  • Series XS
  • Amps 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list