Skip Content
GUN MIG 250AMP 12FT LINCOLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG 250AMP 12FT LINCOLN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC1023-1136
  • Mfr. Model # 1023-1136
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Cable Length (Meters) 4
  • Cable Length (Ft.) 12
  • Application MIG, Flux Core
  • Item MIG Welding Gun
  • MIG Gun Number -
  • Type Air Cooled
  • Wire Size 1.2mm
  • Series Professional
  • Rear Connection Lincoln(R)
  • Amps 250
  • Duty Cycle (%) 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List