Skip Content
GUN MANUAL 220ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MANUAL 220ML

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41400
  • Mfr. Model # 41400
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3304
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty manual gun to be used with either 200 mL or 220 mL SpeedGrip cartridges.

Technical Specs

  • Item Heavy-Duty Applicator Gun
  • Application Heavy-Duty Manual Gun to be Used with Either 200mL or 220mL Speed Grip Cartridges.
  • Size 200mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list