Skip Content
GUN MAGNUM PRO 350 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MAGNUM PRO 350 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2652-2-10-45
  • Mfr. Model # K2652-2-10-45
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Semi-automatic air cooled MIG gun Ready-Pak(R), 350 A. Gun connector K466-6. Gun liner KP44-3545-15.

Technical Specs

  • Amps AC CO2, 350A, Mixed Gas 285A
  • Application Magnum Pro Semiautomatic Air Cooled Guns for Mig and Flux-Cored Welding are Specifically Designed and Tested for Extreme Environment Welding Applications, These Guns are Built for High Amperage, High Duty Cycle Applications Where Heat-Resistance and Fast Serviceability are Key
  • Item Welding Gun
  • Type Wire Feed Welder
  • Wire Size 0.035 - 5/64"
  • Cable Length (Ft.) 15
  • MIG Gun Number Magnum Pro 350
  • Trigger Standard
  • Series Magnum Pro 350
  • Duty Cycle (%) 100%
  • Amps 350A
  • Neck Tube Type Fixed
  • Rotation Deg. 0 Degrees
  • Neck Tube Material Metal
  • Neck Tube Size Short
  • Neck Tube Angle 62 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list