Skip Content
GUN LZR SRS PSTL GRP W/12IN EXTNSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN LZR SRS PSTL GRP W/12IN EXTNSN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRLZR650012AA
  • Mfr. Model # LZR650012AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Designed for hard-to-reach applications and where comfortable all-day use is required. All-metal construction with aircraft aluminum extension, ergonomic grip, wide trigger, venture nozzle and convenient hanging eyelet. 1/4 inch FNPT inlet. OSHA compliant

Technical Specs

  • Nozzle Venturi
  • Body Material Aluminum
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (F)NPT
  • Application Automotive and Industrial Cleaning Applications
  • Item Air Gun
  • Max. dBA 101
  • Colour Gray
  • Standards OSHA 1910.242(B)
  • Output 1.1 LbF
  • Overall Length 17"
  • Trigger Lever
  • Outlet Size 1/8" (F)NPT
  • Max. Inlet Pressure 120 psi
  • Nozzle Length 2"
  • Extension Size 12"
  • Air Consumption 15 scfm
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list