Skip Content
GUN LZR SRS PLM SWTCH W/48IN EXTNSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN LZR SRS PLM SWTCH W/48IN EXTNSN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRLZR600048AA
  • Mfr. Model # LZR600048AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2822
  • Shipping Weight 0.75 lbs

Product Details

Designed for hard-to-reach applications provides superior operator comfort and pinpoint accuracy. Has a unique over-molded Palm Switch(R) trigger for all day comfort. Features all-metal construction, venture nozzle for added power, and built-in hanging ho

Technical Specs

  • Nozzle Venturi
  • Body Material Cast Aluminium
  • Colour Gray
  • Application
  • Includes Aluminium Extension, Aluminium Venturi Nozzle
  • Item Air Gun
  • Max. dBA 101
  • Output 0.9 lbs.
  • Overall Length 52-1/2"
  • Overall Width 0.5"
  • Standards OSHA
  • Trigger Button
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 13 CFM
  • Nozzle Length 2"
  • Extension Size 48"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list