GUN LZR SRS PLM SWTCH W/24IN EXTNSN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN LZR SRS PLM SWTCH W/24IN EXTNSN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRLZR600024AA
  • Mfr. Model # LZR600024AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2822
  • Shipping Weight 0.6 lbs

Product Details

Designed for hard-to-reach applications provides superior operator comfort and pinpoint accuracy. Has a unique over-molded Palm Switch(R) trigger for all day comfort. Features all-metal construction, venture nozzle for added power, and built-in hanging ho

Technical Specs

  • Application DIY, Automotive, and Industrial Cleaning
  • Colour Gray
  • Item Air Gun
  • Max. dBA 101
  • Body Material Cast Aluminium
  • Nozzle Venturi
  • Body Style Pistol Grip
  • Output 0.9 lbs.
  • Overall Length 28-1/2"
  • Standards OSHA
  • Trigger Button
  • Inlet Size 1/4" (F)NPT
  • Extension Size 24"
  • Air Consumption 13 CFM
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 2"
  • Max. Inlet Pressure 100 PSI
  • Includes Aluminium Extension, Aluminium Venturi Nozzle
  • Overall Width 0.5"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Button
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list