Skip Content
GUN LVMP TROPHY TOUCH-UP GRAVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN LVMP TROPHY TOUCH-UP GRAVITY

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS1466-12LV-B1S
  • Mfr. Model # 1466-12LV-B1S
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Industrial and Automotive Coatings
  • Fluid Delivery Type Gravity
  • Item Conventional Spray Gun
  • Fluid Delivery Speed Medium
  • Nozzle Size 0.045"/1.2 mm
  • Air Consumption 7.8 CFM @ 30 PSI
  • Paint Viscosity Optimum Range Medium
  • Cup Capacity 4 oz.
  • Air Inlet 1/4"
  • Pattern Size 4" - 6"
  • Includes Hardened SS/Heat Treated Fluid nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list