Skip Content
GUN LVMP TROPHY PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN LVMP TROPHY PRESSURE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS2465-14LV23S0
  • Mfr. Model # 2465-14LV23S0
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item LVMP Spray Gun
  • For Use With Thin/Medium Coatings
  • Fluid Delivery Type Pressure
  • Nozzle Size 0.055"/1.4 mm
  • Air Inlet 1/4"
  • Pattern Size 12"
  • Paint Viscosity Optimum Range Low to Medium
  • Includes Hardened SS/Heat Treated Fluid nozzle
  • Fluid Delivery Speed Medium
  • Air Consumption 10.6 CFM @ 30 PSI
  • Cup Capacity 0 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list