Skip Content
GUN LVMP TROPHY GRAVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN LVMP TROPHY GRAVITY

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS2466-14LV23SG
  • Mfr. Model # 2466-14LV23SG
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Thin/Medium Coatings
  • Item LVMP Spray Gun
  • Fluid Delivery Type Gravity
  • Nozzle Size 0.055"/1.4 mm
  • Paint Viscosity Optimum Range Low to Medium
  • Cup Capacity 1 qt.
  • Air Inlet 1/4"
  • Pattern Size 12"
  • Includes Hardened SS/Heat Treated Fluid nozzle
  • Fluid Delivery Speed Medium
  • Air Consumption 10.6 CFM @ 30 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list