GUN LEVER HD 16OZ CAPACITY 21-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN LEVER HD 16OZ CAPACITY 21-3/4IN

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1142
  • Mfr. Model # 1142
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2882
  • Shipping Weight 3.97 lbs

Product Details

Heavy-duty lever type grease gun. Lube capacity: 16 oz. bulk or 14-1/2 oz. cartridge. 21-3/4 inch overall length.

Technical Specs

  • Item Lever Type with Metal Handle
  • Features Rugged Cast Pump Head for Strength and Durability, Am-proof Toggle Mechanism Prevents Binding or Accidental Bending of Plunger, Exclusive "Flip-Over" Follower Allows a Superior Seal for Either Cartridge or Bulk Loading Applications. Tough, Resilient and Impervious to Lubricant, Extra-heavy Follower Spring Insures Positive Priming and Uninterrupted Pumping Action, Accessible Check Valve Allows Easy Cleaning Without Gun Disassembly, Precision Fit and Hardened Plunger Prevents Lubricant Bypass, Resists Scoring for Longer Life, Follower Rod Locks Into Follower to Force Prime
  • Application Top Mechanics and Industrial Maintenance Professionals, Cast Iron Pump Head, Precision Fit Plunger and Extra Heavy Follower Spring
  • For Use With 16 oz. Bulk or 14 1/2 oz. Cartridge
  • Max. Operating Pressure 10,000 PSI
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Tube Material Metal
  • Grease Gun Loading Method Cartridge
  • Nozzle Extension Type Rigid Pipe
  • Pipe Length 6"
  • Tube Color Blue
  • Grease Gun Handle Style Lever
  • Variable Stroke / Full Stroke Full Stroke
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Strokes Per Oz. 28.0
  • Tool Length 21 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list