Skip Content
GUN JGA HVLP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN JGA HVLP PRESSURE

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVJGA510-57DE
  • Mfr. Model # JGA510-57DE
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item HVLP Spray Gun
  • For Use With Industrial Coatings
  • Fluid Delivery Speed Medium to Fast
  • Fluid Delivery Type Pressure
  • Air Consumption 22.0 CFM @ 50 PSI
  • Paint Viscosity Optimum Range Low to High
  • Nozzle Size 0.070"/1.8 mm
  • Pattern Size 10"
  • Air Inlet 1/4"
  • Includes 1.7mm Fluid Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list