Skip Content
GUN INLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN INLINE

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA244161
  • Mfr. Model # 244161
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Airless Sprayers
  • Includes Spray Gun
  • Item Airless Spray Gun
  • Construction Metal
  • Fluid Delivery Type Pressure
  • Max. Pressure 3600 psi
  • Inlet Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list