Skip Content
GUN INDUSTRIAL HEAT HG4000E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN INDUSTRIAL HEAT HG4000E

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIHG4000E
  • Mfr. Model # HG4000E
  • UNSPSC # 27112719
  • CATALOGUE PAGE # 443
  • Shipping Weight 3.4 lbs

Product Details

Industrial heat gun, selectable temperatures, variable air flow, output watts 1,750, temperature range 80 degrees F (1,100 degrees F), airflow 21 CFM.

Technical Specs

  • Voltage 120 V / 50 Hz
  • Item Electronically Monitored, LED Temperature Display
  • Includes LCD Temperature and Airflow Display
  • Amps AC 14.6
  • Application General Purpose
  • Temperature Range 80 Degrees F - 1,100 Degrees F
  • Power Source Electric
  • Switch Type Slide
  • Watts 700
  • Standards cULus, RoHs, ISO 9001:2000
  • Temp. Lock No
  • Temp. Settings Variable
  • Air Volume 0 - 21.0 cfm
  • Brushless Motor Yes
  • ESD Safe No
  • Stand Included No
  • Corded/Cordless Corded
  • Case Included No
  • Heat Control Switch None
  • Heat Gun Product Grouping Heat Guns
  • Heat Gun Handle Style Wand
  • LCD Display Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list