Skip Content
GUN HVLP SV100G GRAVTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN HVLP SV100G GRAVTY

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS7042-6931-4
  • Mfr. Model # 7042-6931-4
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes 1.1 mm Tip, 2.0 mm Tip
  • Item HVLP Spray Gun
  • Fluid Delivery Speed Medium
  • Series SV100(TM)
  • Fluid Delivery Type Gravity
  • Paint Viscosity Optimum Range Very Low to Medium
  • Air Consumption 12.0 CFM @ 45 PSI
  • Cup Capacity 1 qt.
  • Air Inlet 1/4"
  • Pattern Size 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list