GUN HOT GLUE HIGH TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HOT GLUE HIGH TEMP

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTC
  • Mfr. Model # TC
  • UNSPSC # 27000000
  • CATALOGUE PAGE # 1569
  • Shipping Weight 1.55 lbs

Product Details

High temperature applicator delivers up to 3.5 lbs. of jet-melt adhesive per hour. Features precise, even adhesive delivery, exclusive cartridge holder and non-fatiguing thumb operation, 10 oz.

Technical Specs

  • Item Rugged, Delivers 3.5 lbs. of Adhesive Per hr.
  • Application Works to Bond Many Decorative and High Pressure Laminates, Aluminium, Steel, Particleboard, Wood and Other Porous and Non-Porous Surfaces.
  • Material Jet-Melt
  • Size 10 oz.
  • Characteristics Precise, Even Adhesive Delivery, Exclusive Cartridge Holder and Non-Fatiguing Thumb Operation