Discontinued with Replacement
GUN HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN HEAT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHG1100
  • Mfr. Model # HG1100
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
KIT HEAT GUN VAR TEMP

Your Price: NA

Product Details

Variable temperature heat gun.

Technical Specs

  • Amps AC 12.5
  • Application General Purpose
  • Item Heat Gun
  • Temperature Range 250 Degrees F - 1,100 Degrees F
  • Corded/Cordless Corded
  • Air Volume 14 cfm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list