GUN HEAT VARIAIR LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HEAT VARIAIR LCD

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1400
  • Mfr. Model # PH1400
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 2.0 lbs

Product Details

Dial-in heat gun, compact, lightweight and easy-to-use. Liquid Crystal Display (LCD) of lockable temperature and air flow settings. Adjustable temperature in 10 degree increments from 50 degree C to 540 degree C (130 degree F to 1,000 degree F). Display temperatures in deg. F or C.

Technical Specs

  • Includes Heat Gun
  • Application General Purpose
  • Item Dial-In LCD Heat Gun
  • Amps AC 11.0
  • Temperature Range 130 Degrees F - 1,000 Degrees F
  • Switch Type 3 Position Rocker
  • Power Source Electric
  • Watts 1,300
  • Voltage 120
  • Air Volume 4 - 16 CFM
  • Temp. Settings Variable
  • Standards UL and cUL Listed
  • Temp. Lock Yes
  • Heating Element Material Ceramic Cartridge
  • Stand Included Yes
  • ESD Safe No
  • Brushless Motor No
  • Case Included No
  • Heat Gun Product Grouping Heat Guns
  • Heat Gun Handle Style Pistol
  • Heat Control Switch Turn Dial
  • Corded/Cordless Corded
  • LCD Display Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list