Skip Content
GUN HEAT TEMP VARIABLE HL 1910 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HEAT TEMP VARIABLE HL 1910

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI34838
  • Mfr. Model # 34838
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 5.17 lbs

Technical Specs

  • Item Heat Gun Kit
  • Includes Heat Gun, 3 Nozzles (39 mm Reflector, 9 mm Reducer, and 14 mm Reflector), Overhead Hanger, Application Hand Book, and Case
  • Application For Heating Temp Sensitive Materials, Bending, Shaping, Molding or Forming Plastics, Curing Resins, Drying Filler, Soldering / Desoldering, Shrink Tubing, Activating and Deactivating Adhesives
  • Temp. Settings Variable
  • Standards UL and cUL
  • Temp. Lock No
  • Temperature Range 120 Degrees F - 1,100 Degrees F
  • Amps AC 12.5
  • Power Source Electric
  • Switch Type Slide
  • Voltage 120 VAC
  • Watts 1,500
  • Air Volume 3.6/10.6/17.6 cfm
  • Stand Included No
  • Brushless Motor No
  • ESD Safe No
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Gun Handle Style Pistol
  • Heat Control Switch Turn Dial
  • Corded/Cordless Corded
  • Case Included Yes
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list