Skip Content
GUN HEAT TEMP RANGE 120-1100F 11.7A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HEAT TEMP RANGE 120-1100F 11.7A

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIHL1810S
  • Mfr. Model # HL1810S
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 2.4 lbs

Product Details

Professional heat gun. High quality and durable. Suitable for heavy-duty use in industry and trades. It provides powerful even heat with a lightweight ergonomic design. New features added to enhance the tool's versatility and long term comfortable use.

Technical Specs

  • Item 2 Stage Professional Heat Gun
  • Amps AC 11.7
  • Application General Purpose
  • Power Source Electric
  • Switch Type 3 Position
  • Voltage 120 VAC
  • Watts 1440 W
  • Standards cULus, RoHs, ISO 9001:2000
  • Temp. Settings Variable
  • Air Volume 3.6/10.0/15.9
  • Temperature Range 120 Degrees /750 Degrees /1,100 Degrees F
  • Corded/Cordless Corded
  • Case Included No
  • Brushless Motor No
  • ESD Safe No
  • Temp. Lock No
  • Stand Included No
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Guns
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list