Discontinued with Replacement
GUN HEAT PROHEAT VARIAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN HEAT PROHEAT VARIAIR

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1300
  • Mfr. Model # PH1300
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
KIT GUN PROHEAT VARITEMP

Your Price: NA

Product Details

Proheat(R) Variair(R), 130 degree F (50 degree C) to 1,000 degree F (540 degree C), airflow cfm 4-16, 120 V.

Technical Specs

  • Application General Purpose
  • Includes Variable Temperature/Air Flow Heat Gun
  • Amps AC 11.0
  • Item Heat Gun
  • Temperature Range 130 Degrees F - 1,000 Degrees F
  • Power Source Electric
  • Switch Type 3 Position Rocker
  • Voltage 120
  • Watts 1,300
  • Standards UL and cUL Listed
  • Temp. Settings Variable
  • Temp. Lock No
  • Air Volume 4 - 16 CFM
  • Stand Included Yes
  • Heating Element Material Enclosed Ceramic
  • Case Included No
  • Brushless Motor No
  • ESD Safe No
  • Heat Gun Handle Style Pistol
  • Corded/Cordless Corded
  • Heat Control Switch Turn Dial
  • LCD Display No
  • Heat Gun Product Grouping Heat Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list