Skip Content
GUN HEAT PROFESSIONAL 2 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN HEAT PROFESSIONAL 2 STAGE

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIHL1610S
  • Mfr. Model # HL1610S
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 2.09 lbs

Product Details

Professional heat gun. High quality and durable. Suitable for heavy-duty use in industry and trades. It provides powerful even heat with a lightweight ergonomic design. New features added to enhance the tool's versatility and long term comfortable use.

Technical Specs

  • Item 2 Stage Professional Heat Gun
  • Amps AC 10.8
  • Application Thawing Pipes, Drying Compounds, Stripping Paint, Loosening Decals Or Seized Fasteners And All Other Basic Heat Applications.
  • Voltage 120 VAC
  • Watts 1300 W
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Standards C-UL-UL Listed, RoHs Compliant, ISO 9001:2001 Made in E.U.
  • Air Volume 8.5 / 14.8 CFM
  • Temperature Range 572 Degrees to 932 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list