GUN HEAT PRGRMBLE LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HEAT PRGRMBLE LCD

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1500
  • Mfr. Model # PH1500
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 2.0 lbs

Product Details

Programmable heat gun, compact, lightweight and easy-to-use. Liquid Crystal Display (LCD) of lockable temperature and air flow settings. Adjustable temperature in 10 degree increments, 50 C to 540 C (130 F to 1,000 F). Display temperatures in deg. F or C.

Technical Specs

  • Item Programmable LCD Heat Gun
  • Amps AC 11.0
  • Temperature Range 130 Degrees F - 1,000 Degrees F
  • Air Volume 4 - 16 CFM
  • Application General Purpose
  • Includes Heat Gun
  • Power Source Electric
  • Switch Type Rocker
  • Voltage 120 VAC
  • Watts 1,300
  • Standards UL and cUL Listed
  • Temp. Settings Variable
  • Temp. Lock Yes
  • Brushless Motor No
  • Heating Element Material Ceramic Cartridge
  • Stand Included No
  • ESD Safe No
  • Case Included No
  • Heat Gun Handle Style Pistol
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Guns
  • Heat Control Switch Buttons
  • LCD Display Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list