Skip Content
Discontinued with Replacement
GUN HEAT DUAL TEMP, DUAL AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN HEAT DUAL TEMP, DUAL AIR FLOW

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHG551V
  • Mfr. Model # HG551V
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs
Suggested Replacement Product
KIT HEAT GUN VAR TEMP

Price: NA

Product Details

12 Amps @ 120V, Motor 1,400 W, 8 ft. Cord, Adjustable Temp. Settings, Includes Plastic Carrying Case, On/Off on Handle Switch

Technical Specs

  • Amps AC 12.0
  • Includes Plastic Carrying Case
  • Application Welding and Forming Plastics, Heat Shrink Tubing, Soldering Copper Pipe, Bending Plastic Pipe, Thawing Metal Pipes, Activating/De-Activating Adhesives and Putties, Stripping Paint
  • Temperature Range 80 Degrees C - 550 Degrees C
  • Voltage 120
  • Watts 1,400 WW
  • Standards UL 44B6
  • Temp. Lock Yes
  • Temp. Settings Variable
  • Air Volume 8.8 - 16.0
  • Item Heat Gun,180 Deg - 1020 Deg F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list