GUN HEAT DUAL TEMP CTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN HEAT DUAL TEMP CTRL

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1610
  • Mfr. Model # PH1610
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Amps AC 11.0
  • Item Heat Gun
  • Application Temperature Sensitive Materials
  • Temperature Range 90 Degrees F - 500 Degrees F
  • Switch Type Trigger
  • Power Source Electric
  • Voltage 120
  • Standards UL/cUL
  • Watts 1,300
  • Air Volume 4 - 16 CFM
  • Stand Included No
  • Temp. Lock Yes
  • Heating Element Material Ceramic Cartridge
  • Includes Heat Gun
  • Temp. Settings Variable
  • ESD Safe No
  • Brushless Motor No
  • Case Included No
  • Heat Gun Handle Style Pistol
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Guns
  • LCD Display Yes
  • Heat Control Switch Turn Dial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list