!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDED, 120V/11.6A, DUAL, 15 CFM, 570 ° TO 1000 ° F, 2-PRONG, ROCKER, STAND

HEAT GUN, CORDED, 120V/11.6A, DUAL, 15 CFM, 570 ° TO 1000 ° F, 2-PRONG, ROCKER, STAND

MILWAUKEE

HEAT GUN, CORDED, 120V/11.6A, DUAL, 15 CFM, 570 °  TO 1000 °  F, 2-PRONG, ROCKER, STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDED, 120V/11.6A, DUAL, 15 CFM, 570 ° TO 1000 ° F, 2-PRONG, ROCKER, STAND

HEAT GUN, CORDED, 120V/11.6A, DUAL, 15 CFM, 570 ° TO 1000 ° F, 2-PRONG, ROCKER, STAND

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL8975-6
  • Mfr. Model # 8975-6
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs

Product Details

This corded heat gun has an air volume of 15 cubic feet per minute and a temperature range of 570 to 1000 Degrees Fahrenheit. It has dual temperature settings and a pistol handle. The heat gun operates at 120V/11.6A and meets the UL and cUL standards. It has a three-position rocker switch with a two-prong plug and includes a stand.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Dual
  • Minimum Temperature 570 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool
  • Air Volume 14.8 cfm
  • Brushless Motor No
  • Power Source Corded
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 14.8 CFM
  • Number of Air Flow Settings 1
  • Stand Included No
  • Number of Pieces 1
  • Temperature Lock No
  • Features Three Position Rocker Switch, Unique Impact Resistant Heating Element
  • Standards UL and cUL 21922
  • Tool Weight 1.8 lb
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control Yes
  • Plug Type Two-Prong
  • Maximum Temperature 1,000 Degrees F
  • Temperature Range 570 Degrees to 1,000 Degrees F
  • Current 11.6 A
  • Tool Brand Milwaukee
  • Nozzle Outside Diameter 1 5/16 in
  • Shrink Wrap Material Plastic Tubing, HDPE used for Guards & Fixtures
  • Heat Control Switch None
  • Maximum Air Flow 14.8 CFM
  • Nozzles Included Not Included
  • Number of Temperature Settings 2
  • Switch Type Rocker
  • Includes (1) Dual Temperature Heat Gun (8975-6)
  • Application General Purpose
  • Overall Length 10 1/2 in
  • Tool Type Heat Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list