Discontinued with Replacement
GUN HEAT 500F AND 1000F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN HEAT 500F AND 1000F

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPEC100
  • Mfr. Model # EC100
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
GUN HEAT 1500W DUAL-SPEED

Your Price: NA

Product Details

Economic Heat Gun, Low Cost, Entry Level

Technical Specs

  • Item Ecoheat(R) Gun
  • Air Volume 7 - 9 CFM
  • Amps AC 10.0
  • Includes Heat Gun
  • Application General Purpose
  • Temperature Range 500 Degrees /1,000 Degrees F
  • Switch Type Slide
  • Power Source Electric
  • Voltage 120 VAC
  • Watts 1,200
  • Temp. Settings Fixed
  • Standards UL and cUL Listed
  • Temp. Lock No
  • Heating Element Material Mica Insulated
  • Brushless Motor No
  • Case Included No
  • Heat Gun Handle Style Pistol
  • ESD Safe No
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Guns
  • Stand Included Yes
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list