GUN HEAT 500-750F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GUN HEAT 500-750F

MASTER APPLIANCE

Web Price : $224.66 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPHG501A
  • Mfr. Model # HG501A
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 2.0 lbs

Product Details

Heavy-duty industrial quality heat gun. High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

Technical Specs

  • Amps AC 14 A
  • Air Volume 23 CFM
  • Temperature Range 500 Degrees F - 750 Degrees F
  • Item Industrial Heat Gun Kit
  • Includes 3 Attachments
  • Application General Purpose
  • Switch Type 3 Position Rocker
  • Power Source Electric
  • Voltage 120 V
  • Standards UL and cUL Listed
  • Watts 1680 W
  • Temp. Settings Variable
  • Stand Included Yes
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Temp. Lock No
  • Brushless Motor No
  • Heat Gun Product Grouping Heat Guns
  • ESD Safe No
  • Case Included No
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list