!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUN HEAT 300-500F

GUN HEAT 300-500F

MASTER APPLIANCE

GUN HEAT 300-500F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN HEAT 300-500F

GUN HEAT 300-500F

MASTER APPLIANCE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MAPHG301A
  • Mfr. Model # HG301A
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

Heavy-duty industrial quality heat gun. High air flow rating: 23 CFM and 3,000 FPM. Features: powerful high speed universal motor, sturdy die-cast housing, and adjustable non-slip stand.

Technical Specs

  • Item Heat Gun Kit
  • ESD Safe No
  • LCD Display No
  • Brushless Motor No
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Switch Type 3 Position Rocker
  • Application General Purpose
  • Heat Gun Handle Style Pistol
  • Temperature Range 300 Degrees F - 500 Degrees F
  • Air Volume 23 CFM
  • Heat Control Switch None
  • Stand Included Yes
  • Includes Element, Mica Insulation, Hardware, And Installation Instruction
  • Standards UL and cUL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list