Skip Content
GUN HEAT 1500W DUAL-SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN HEAT 1500W DUAL-SPEED

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPC1500HG
  • Mfr. Model # PC1500HG
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Heat Gun Kit
  • Application General Purpose
  • Amps AC 11.7
  • Includes Integrated Hanging Hook
  • Power Source Electric
  • Switch Type Slide, Temperature Dial
  • Voltage 120 V
  • Watts 1500 W
  • Standards UL Listed
  • Temp. Lock Yes
  • Air Volume 19 CFM
  • Temp. Settings Variable
  • Heating Element Material Ceramic Cartridge
  • Temperature Range 120 Degrees to 1150 Degrees F
  • Stand Included No
  • ESD Safe No
  • Corded/Cordless Corded
  • Case Included No
  • Brushless Motor No
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Guns
  • Heat Control Switch Turn Dial
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list