GUN GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN GREASE

PLEWS-LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW30-200
  • Mfr. Model # 30-200
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Variable Stroke, Ideal for Do-It-Yourself Automotive, Industrial, Farm, RV and Marine Applications
  • For Use With Any Greaseable Fitting
  • Item Grease Gun
  • Strokes Per Oz. 40.0
  • Application Agriculture, Industrial, Automotive
  • Tube Material Steel
  • Bulk Capacity 16 oz.
  • Max. Operating Pressure 6,000 PSI
  • Cartridge Capacity 14 oz.
  • Grease Gun Loading Method Cartridge, Bulk
  • Pipe Length 4"
  • Grease Gun Handle Style Lever
  • Tube Color Black
  • Nozzle Extension Type Rigid Pipe
  • Variable Stroke / Full Stroke Variable Stroke
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list