Skip Content
GUN GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN GREASE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1148
  • Mfr. Model # 1148
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2883
  • Shipping Weight 4.35 lbs

Product Details

Lever type heavy duty dual pressure grease gun for light or heavy-duty greasing action. Full pressure on short strokes allows heavy greasing in tight places. Extension swivels 360 degrees which makes hard-to-reach fittings easily accessible.

Technical Specs

  • Item Lever Type with Vinyl Grip
  • Features Rugged Cast Pump Head for Strength and Durability, Am-proof Toggle Mechanism Prevents Binding or Accidental Bending of Plunger, Exclusive "Flip-Over" Follower Allows a Superior Seal for Either Cartridge or Bulk Loading Applications. Tough, Resilient and Impervious to Lubricant, Extra-heavy Follower Spring Insures Positive Priming and Uninterrupted Pumping Action, Accessible Check Valve Allows Easy Cleaning Without Gun Disassembly, Precision Fit and Hardened Plunger Prevents Lubricant Bypass, Resists Scoring for Longer Life, Follower Rod Locks Into Follower to Force Prime
  • Application Top Mechanics and Industrial Maintenance Professionals, Cast Iron Pump Head, Precision Fit Plunger and Extra Heavy Follower Spring
  • For Use With 16 oz. Bulk or 14 1/2 oz. Cartridge
  • Includes Rigid Pipe
  • Max. Operating Pressure 6000 PSI
  • Tube Material Metal
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Grease Gun Loading Method Cartridge
  • Grease Gun Handle Style Lever
  • Tube Color Blue
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Variable Stroke
  • Strokes Per Oz. 28.0
  • Tool Length 21 3/4"
  • Nozzle Extension Type Rigid Pipe

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list