GUN GREASE PISTOL STYLE 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

GUN GREASE PISTOL STYLE 14 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14PW
  • Mfr. Model # GG14PW
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Product Details

Pistol grip grease gun with die cast head, 3-way loading, lube capacity bulk 16 oz., lube capacity cartridge 14 oz., 4,500 PSI maximum, includes 18 inch nylon flex hose and hydraulic coupler. Heavy-duty steel chrome plated barrel and non-slip knurled grips. Posi-Lock follower rod with T-handle.

Technical Specs

  • Item Grease Gun
  • Max. Operating Pressure 4500 PSI
  • Features One Hand Operation
  • Includes 18" Nylon Flex Hose and Hydraulic Coupler
  • Hose Length 18"
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Grease Gun Handle Style Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list