Skip Content
GUN GREASE HD PISTOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN GREASE HD PISTOL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW30-416
  • Mfr. Model # 30-416
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Agriculture, Industrial, Automotive
  • Includes Flex Hose
  • Features Variable Stroke, Ideal for Do-It-Yourself Automotive, Industrial, Farm, RV and Marine Applications
  • For Use With Any Greaseable Fitting
  • Strokes Per Oz. 40.0
  • Item Grease Gun
  • Tube Material Steel
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Max. Operating Pressure 7,000 PSI
  • Nozzle Extension Type Flex Hose
  • Bulk Capacity 16 oz.
  • Hose Length 18"
  • Grease Gun Handle Style Pistol Grip
  • Cartridge Capacity 14 oz.
  • Tube Color Black
  • Variable Stroke / Full Stroke Variable Stroke
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list