GUN GREASE C/W WHIP HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN GREASE C/W WHIP HOSE

LINCOLN

Web Price : $57.79 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1147
  • Mfr. Model # 1147
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2882
  • Shipping Weight 4.6 lbs

Product Details

Heavy-duty lever type grease gun for continuous service with rugged cast iron pump head. Lube capacity: 16 oz. bulk or 14-1/2 oz. cartridge. 21-3/4 inch overall length.

Technical Specs

  • Item Lever Type with Metal Handle
  • Features Rugged Cast Pump Head for Strength and Durability, Am-proof Toggle Mechanism Prevents Binding or Accidental Bending of Plunger, Exclusive "Flip-Over" Follower Allows a Superior Seal for Either Cartridge or Bulk Loading Applications. Tough, Resilient and Impervious to Lubricant, Extra-heavy Follower Spring Insures Positive Priming and Uninterrupted Pumping Action, Accessible Check Valve Allows Easy Cleaning Without Gun Disassembly, Precision Fit and Hardened Plunger Prevents Lubricant Bypass, Resists Scoring for Longer Life, Follower Rod Locks Into Follower to Force Prime
  • Application Top Mechanics and Industrial Maintenance Professionals, Cast Iron Pump Head, Precision Fit Plunger and Extra Heavy Follower Spring
  • Includes Whip Hose and End Coupler
  • For Use With Cartridge
  • Tube Material Metal
  • Max. Operating Pressure 6000 PSI
  • Hose Length 18"
  • Cartridge Capacity 14-1/2 oz.
  • Grease Gun Loading Method Cartridge
  • Bulk Capacity 16 oz.
  • Tube Color Blue
  • Grease Gun Handle Style Lever
  • Variable Stroke / Full Stroke Full Stroke
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Strokes Per Oz. 28.0
  • Tool Length 21-3/4"
  • Nozzle Extension Type Flex Hose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list