GUN ESD SAFE PROGRAM HEAT HG2510ESD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN ESD SAFE PROGRAM HEAT HG2510ESD

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIHG2510
  • Mfr. Model # HG2510
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 2.75 lbs

Product Details

Variable temperature electronic heat gun. ESD safe programmable heat gun with LOC Lockable Override Control(TM) of temperature and airflow output settings. LCD display enables temperature selection in 10 degree F increments.

Technical Specs

  • Includes ESD Safe Programmable LCD Temperature and Airflow Display
  • Item ESD Safe Programmable IntelliTemp(TM)
  • Amps AC 12.5
  • Application For Use On Electronic Components To Prevent Potential Damage From Electrostatic Discharge
  • Temperature Range 120 Degrees F - 1,200 Degrees F
  • Power Source Electric
  • Voltage 120 VAC
  • Switch Type Slide
  • Watts 1,600
  • Standards cULus, RoHs, ISO 9001:2000
  • Temp. Settings Variable
  • Temp. Lock Yes
  • Air Volume 3.6 - 17.6 cfm
  • Stand Included No
  • Brushless Motor No
  • Case Included No
  • ESD Safe Yes
  • Corded/Cordless Corded
  • Heat Control Switch Buttons
  • Heat Gun Handle Style Pistol
  • LCD Display Yes
  • Heat Gun Product Grouping Heat Guns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list