Skip Content
GUN ELCTRIC STAPLE/NAIL EXTRA HD YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN ELCTRIC STAPLE/NAIL EXTRA HD YW

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRETFX50
  • Mfr. Model # ETFX50
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Product Details

Non-slip cushioned grip. Extra heavy-duty 10 ft cord. Trigger safety lock. Patented jam-proof drive system. All steel working parts. Shoots 6 sizes of T50 staples. Drives 5/8 inch brad nails.

Technical Specs

  • Item Professional Stapler
  • Features Visual Refill Window, On/Off Safety Trigger Lock, Jam-proof Mechanism
  • Includes Carrying Case
  • For Use With 4A306-4A310 Staples and 5PT97 Brad Nails
  • Staple Capacity 85
  • Nail Capacity 50
  • Staple Type Flat Crown
  • Nail Type Brad Nail

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list