Skip Content
GUN EGHV HVLP TOUCH-UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN EGHV HVLP TOUCH-UP

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVEGHV531-397E
  • Mfr. Model # EGHV531-397E
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item HVLP Spray Gun
  • Fluid Delivery Speed Medium to Fast
  • For Use With Industrial Coatings
  • Fluid Delivery Type Siphon/Pressure
  • Nozzle Size 0.070"/1.8 mm
  • Air Consumption 3.0 CFM @ 30 PSI
  • Air Inlet 1/4"
  • Cup Capacity 8 oz.
  • Pattern Size 10"
  • Includes 1.8mm Fluid Tip
  • Series EGA Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list