Discontinued with Replacement
GUN DUAL TEMP HEAT SV800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN DUAL TEMP HEAT SV800

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STISV800
  • Mfr. Model # SV800
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs
Suggested Replacement Product
GUN HEAT 1500W DUAL-SPEED

Your Price: NA

Product Details

UltraHEAT heat guns are designed to combine high performance with exceptional value. This dual temperature heat gun carries a temperature of 600/950 degree (F) and 1,300 output watts. CFM is low / high.

Technical Specs

  • Item Dual Temperature Heat Gun
  • Application General Purpose, Not To Be Used With Reducer Nozzles
  • Temperature Range 600 Degrees to 950 Degrees F
  • Amps AC 10.8
  • Power Source Electric
  • Switch Type Slide
  • Watts 1,296
  • Standards UL, cUL, RoHs, ISO 9001:2001
  • Temp. Settings Variable
  • Temp. Lock No
  • Air Volume 0 - 15.4 cfm
  • Voltage 120 VAC
  • Stand Included No
  • ESD Safe No
  • Brushless Motor No
  • Heating Element Material Ceramic
  • Case Included Yes
  • Heat Gun Handle Style Pistol
  • LCD Display No
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Guns
  • Heat Control Switch None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list