Skip Content
GUN DRAIN K45-7 COMB 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN DRAIN K45-7 COMB 115V

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36028
  • Mfr. Model # 36028
  • UNSPSC # 47121808
  • CATALOGUE PAGE # 271
  • Shipping Weight 42.62 lbs

Product Details

Model K-39-7 drain gun comes with C-1 cable with bulb auger, C-6 cable with 5/8 inch coupling, C-6 cable with bulb auger A13 pin key, T-201 straight auger, T-203 bulb auger, T-205 C auger, T-120 grease cutter, T-217 drop-head auger, and C-6429 carry case.

Technical Specs

  • Item 5/16" x 25' Inner Core (or C1-IC) Cable with Bulb Auger: C-6 Cable with 5/8" Coupling: 3/8" x 35' Cable with Bulb Auger: A13 Pin Key: T-201 Straight Auger: T-203 Bulb Auger: T-205 "C" Auger: T-120 Grease Cutter: T-217 Drop-Head Auger: C-6429 Carry Case
  • Operating Speed (RPM) 0 - 600 RPM
  • Application Excellent For Small Line Cleaning. Opens Clogged Lavatory, Sink Lines, Urinals and Tub Or Shower Drains.
  • Includes Ridgid(R) Drain Cleaning Gloves and Operator's Manual
  • Motor Rating 120 Vac Single Phase,3.2 Amp,50/60hz
  • Type Drain Gun
  • Chuck Type Manual
  • Motor Type Universal
  • Drain Line Capacity I.D. (In.) 3/4" to 2-1/2"
  • Drum Characteristics Inner Drum Prevents Water Leaks and Greatly Reduces Cable Flip-over Inside The Drum
  • Drum Capacity 50 ft. of 5/16", 35 ft. of 3/8"
  • Motor Trigger Switch Finger Trigger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List