Skip Content
GUN CONV TROPHY SIPHON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN CONV TROPHY SIPHON

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS2465-18CN12SS
  • Mfr. Model # 2465-18CN12SS
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Thin/Medium/Adhesives/Non-Stick Coatings
  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Medium
  • Nozzle Size 0.070"/1.8 mm
  • Fluid Delivery Type Siphon
  • Air Inlet 1/4"
  • Cup Capacity 1 qt.
  • Pattern Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list