GUN CONV COMPACT SIPHON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN CONV COMPACT SIPHON

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVCOM-PS430-18-01
  • Mfr. Model # COM-PS430-18-01
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Industrial Coatings
  • Item Conventional Spray Gun
  • Nozzle Size 0.070"/1.8 mm
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Siphon
  • Air Consumption 12.0 CFM @ 50 PSI
  • Cup Capacity 1 qt.
  • Paint Viscosity Optimum Range Very Low to Medium
  • Air Inlet 1/4"
  • Pattern Size 7-7/8"
  • Includes 1.8mm fluid Tip, 1 qt. Siphon cup

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list