Skip Content
GUN CONV COMPACT PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN CONV COMPACT PRESSURE

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVCOM-PS497-14-00
  • Mfr. Model # COM-PS497-14-00
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Industrial Coatings
  • Fluid Delivery Speed 30 oz./min.
  • Fluid Delivery Type Pressure
  • Item Conventional Spray Gun
  • Nozzle Size 0.055"/1.4 mm
  • Air Consumption 18.0 CFM @ 50 PSI
  • Paint Viscosity Optimum Range Very Low to Medium
  • Air Inlet 1/4"
  • Pattern Size 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List