GUN CONV 2100 GUN 68SS-68PB P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN CONV 2100 GUN 68SS-68PB P

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS2101-5111-5
  • Mfr. Model # 2101-5111-5
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With 7041-6931-1
  • Item Conventional Spray Gun
  • Nozzle Size 0.110"/2.8 mm
  • Paint Viscosity Optimum Range Low to Medium
  • Air Inlet 1/4"
  • Air Consumption 14.1 CFM @ 50 PSI
  • Fluid Delivery Type Pressure
  • Fluid Delivery Speed Medium
  • Pattern Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list