GUN COMPACT HVLP GRAVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN COMPACT HVLP GRAVITY

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVCOM-G507B14DPC
  • Mfr. Model # COM-G507B14DPC
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Industrial Coatings
  • Item HVLP Spray Gun
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Gravity
  • Nozzle Size 0.055"/1.4 mm
  • Paint Viscosity Optimum Range Very Low to Medium
  • Cup Capacity 24 oz.
  • Air Consumption 17.7 CFM @ 22 PSI
  • Pattern Size 15-3/4"
  • Air Inlet 1/4"
  • Includes 24 oz Disposable Cup, 1.4mm Fluid Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list