Skip Content
GUN CAULKING PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN CAULKING PNEUMATIC

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9885
  • Mfr. Model # CP9885
  • UNSPSC # 27112714
  • CATALOGUE PAGE # 2761
  • Shipping Weight 3.1 lbs

Product Details

RediPower pneumatic caulking gun. Labour time saving pneumatic caulking gun reduces operator hand fatigue. Easy to handle, trigger operated material flow.

Technical Specs

  • Item Standard Caulking Gun
  • Pressure Range 70 - 90 PSI
  • Features Labor Time Saving, Easy to Handle, Operator Comfort, Trigger Controlled Material Flow, Air Flow Regulator Included
  • Barrel Material Plastic
  • Hose Length 8-1/4"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list