GUN CAULKING 9IN SKELETON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN CAULKING 9IN SKELETON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGC9S
  • Mfr. Model # GC9S
  • UNSPSC # 27112906
  • CATALOGUE PAGE # 1567
  • Shipping Weight 1.09 lbs

Product Details

Caulking gun is heavy-duty with steel one piece skeleton design. Durable powder coated finish, 9 in.

Technical Specs

  • Includes Spout Cutter, Puncture Tool, Ladder Hook, Parallel Frame
  • Item Caulking Gun, 9"
  • Type Skeleton, Hex Smooth Rod
  • Size 10 oz.
  • Construction Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list