Skip Content
GUN CAULK 300ML 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN CAULK 300ML 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCG180Z
  • Mfr. Model # DCG180Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 401
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Blue
  • Capacity 300 mL
  • Includes Safety Goggle, Tool Bag
  • Handle Type Soft Ergonomic Grip
  • Item Cordless Caulk Gun Kit
  • Battery Included No
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Cartridge Type Standard 300 mL Cartridges
  • Tool Weight 3.7 lbs.
  • Tool Length 15-1/2"
  • Voltage 18 V
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 1.5 Ah,3 Ah,4 Ah,5 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List