Skip Content
GUN CAULK 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN CAULK 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCG180RFEB
  • Mfr. Model # DCG180RFEB
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 401
  • Shipping Weight 7.3 lbs

Technical Specs

  • Capacity 600 mL
  • Colour Blue
  • Handle Type Soft Ergonomic Grip
  • Includes (2)18 V(3.0 Ah) Li Ion Batteries, Charger Dc18rc, Battery Cover, Nozzle, Rubber Ring, Piston a Assembly, Piston C Assembly, Safety Goggle, Tool Bag
  • Battery Pack Replacement MKT196235 0, MKT194205 3, MKT196401 9, MKT196675 2
  • Tool Weight 6.0 lbs.
  • Battery Included (2) MKT194205 3
  • Cartridge Type Standard 600 mL Cartridges, Sausage Packs and Bulk Caulking or Sealants
  • Voltage 18 V
  • Battery Capacity 1.5 Ah,3 Ah,4 Ah,5 Ah
  • Tool Length 21-1/4"
  • Item Cordless Caulk Gun Kit
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List